Polystyrene Sorting Stations with Compartments


Select
Select
£399.99 Inc VAT (20%)


See all variants from £399.99


Description unavailable

Feature Attributes

Width:
674 mm
Supplied:
Assembled
Material:
Polystyrene
Depth:
308 mm
Shelf Depth:
297 mm
Compartment Height:
58 mm
More attributes