1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Markers
8014/8015F Laboratory Markers

8014/8015F Laboratory Markers


Select
See all variants from
£3.09Inc VAT (20%)

See all variants from £3.09

Description

The edding 8014 Laboratory Marker has a fine tip (1mm) for precise labelling in the laboratory. Permanent on almost all materials, it is particularly suitable for smooth and transparent surfaces such as slides and reaction vessels. Ink is quick-drying, smudge-proof, waterproof, light-fast and low odour.

The edding 8015F Laboratory Marker has an extra fine tip (0.75mm) for precise labelling in the laboratory. Permanent on almost all materials, it is particularly suitable for smooth and transparent surfaces such as slides and reaction vessels. Ink is quick-drying, smudge-proof, waterproof, light-fast and low odour.

Feature Attributes

Pack Size:
1
Ink Colour:
Black
Pen Type:
Permanent
Type:
Fine Line Marker
Tip Size:
Fine
Retractable:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome