1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Markers
8030 NLS High-Tech Marker

8030 NLS High-Tech Marker


Select
See all variants from
£3.29Inc VAT (20%)

See all variants from £3.29

Description

Edding products are renowned throughout the industrial sector for their quality, reliability, and versatility, across a huge number of applications, uses, and surfaces. There is an edding for almost any application.

• Low-corrosion
• Permanent low-odour, low halogen ink
• Bullet nib: ~1.5-3 mm

See full description

Feature Attributes

Line Width:
1.5 mm
Pen Type:
Permanent
Tip Size:
Medium
Box Quantity:
1
Type:
Permanent Marker
Retractable:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome