Dura-Ink Black

Dura-Ink Black


Select
£1.13 Inc VAT (20%)
Up to 5% off


See all variants from £1.13

Description

For flexible, finer line marking, the DURA-INK 55 features a medium chisel tip to produce both fine and broad permanent marks. This economical, durable plastic barrel withstands tough industrial uses and is the alternative to the high-cost metal barrels.

FEATURES & BENEFITS:
Multi-use chisel tip creates both fine and broad marks.
Durable tip and barrel for use in industrial environments.
Clip-cap for convenient pocket storage and prevents rolling on the jobsite.
Fast-drying, wear- and water-resistant formula offers long-lasting, visible marks.
For low corrosion (low chlorides/halogens) applications, see DURA-INK 55- Low Corrosion Color.
Mark size: 1/16" or 3/16" (1.5 mm or 4.5 mm).

INDUSTRY USES:
Industrial manufacturing.
Shipping supply.
Construction.
Metal fabrication.
Automotive and other transportation.
Plumbing industry.
Heating, ventilating, and air conditioning industry.
Aviation and aerospace.

SURFACE USES:
Metal.
Cardboard.
Pipes and tubes.
Plastic.
Glass.
Lumber and timber.
Sheet metal.

See full description

Feature Attributes

Ink Colour:
Black
Box Quantity:
1
Pen Type:
Permanent
Retractable:
Non Retractable
Series:
DURA-INK
Attachment Type:
Clip
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome