1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Markers
E-500/1 Bi Professional Permanent Markers

E-500/1 Bi Professional Permanent Markers


Select
See all variants from
£3.09Inc VAT (20%)

See all variants from £3.09

Description

The Edding e-500 permanent marker is ideal for labelling, marking, and bold highlighting on almost any surface, including plastic, glass, wood, stone, leather, and metal. Featuring a robust medium chisel nib, it if the ideal choice for both organisational tasks and artistic creativity. Made with a durable aluminium body, it is refillable in black, red, blue, and green. Filled with vivid, low-odour ink that adheres to practically any surface, the marker also has a repositionable cap on the end of the barrel.

Features and Benefits
• Long-lasting waterproof markers; quick-drying, smear-proof pens, fade-resistant in direct sunlight
• Compact universal marker with high-quality aluminium barrel; the sturdy chisel nib can produce both thick and thin lines

Typical Applications
• Versatile permanent marker for writing and marking on almost all surfaces, including cardboard, metal, plastic, tyres, glass, wood, stone, leather, and clothes
• Ideal for the office, home or storeroom

See full description

Feature Attributes

Type:
Permanent Marker
Series:
E-500
Tip Size:
Broad
Retractable:
No
Body Material:
Aluminium
Refill Type:
T25, T100, T1000
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome