1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Markers
N50XL Bullet Point Markers - Extra Broad

N50XL Bullet Point Markers - Extra Broad


Select
Select
See all variants from
£3.99Inc VAT (20%)
Up to 14.5% off

See all variants from £3.99

Description

Large jumbo permanent marker with a strong aluminium barrel. Hard-wearing bonded fibre chisel tip with a line width of 14mm.

Features and Benefits
• Strong aluminum barrel provides durability and thickness
• Suitable for use on almost all surfaces
• Chisel tip with a large line length - perfect for writing big/bold letters
• Ideal for posters/notices etc.

See full description

Feature Attributes

Tip Size:
Broad
Retractable:
Non Retractable
Line Width:
14 mm
Pen Type:
Permanent
Type:
Marker
Nib Size:
17
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome