Inc VAT (20%)
1.5mm bullet tip and 5mm chisel tip. Fast drying waterproof ink. Pack of 12.
Pen Type:
Permanent
Ink Colour:
Black
Box Quantity:
12
Tip Size:
Medium
Retractable:
No
Type:
Permanent Marker
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy