RE160-T Shorthand Notebook Recy. 127X203MM Sp/B Ruled (Pack-12)

RE160-T Shorthand Notebook Recy. 127X203MM Sp/B Ruled (Pack-12)

Order Code: ZT1051849X

£13.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Silvine Premium Recycled Shorthand Notebooks. Each pad is made in the UK from 100% recycled 80gsm, bright white, feint ruled paper. Size - 5 x 8 inches.

Specifications for RE160-T Shorthand Notebook Recy. 127X203MM Sp/B Ruled (Pack-12)
  • MFR Part No.
    SV42819
  • Size
    203 x 127mm
  • Ruling
    Feint Ruled
  • Pack Quantity
    12
  • Number of Pages
    120
  • Spine
    Wire Bound
  • Product Type
    Shorthand Pads
  • Recycled Product
    100% Recycled Material
  • Rulings
    Feint Ruled
  • Binding
    Wire Bound Book

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome