Desk Pad A3 Planner 90gsm 50 Sheets RDPP

Desk Pad A3 Planner 90gsm 50 Sheets RDPP

Order Code: ZT2120764S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Rhino Desk Pad A3 Planner 90gsm 50 Sheets RDPP This A3 5-column planner is designed for you to use your own way ñ fully customisable as a weekly planner, daily planner, lesson planner and project planner ñ you choose! With 50 sheets of sustainably sourced premium 90gsm paper, each printed on the front and plain on the reverse, youíll have plenty of space for planning. The sturdy backing board and the glued bottom edge prevent the corners curling as you work. And when youíre ready to start a new sheet itís simply a quick and easy tear off.

See full description
Specifications for Desk Pad A3 Planner 90gsm 50 Sheets RDPP
  • Product Type
    Memo Pads
  • Size
    A3
  • Ruling Colour
    Grey
  • Binding
    Glued
  • Paper Colour
    White
  • Number of Sheets
    50
  • Grammage
    90
  • Environment Support
    100% Recyclable
  • Rulings
    Planner
  • Cover Colour
    Blue
  • Cover Material
    Art Silk
  • Weight
    7.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome