Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book 9x7 80P Rld LBL PK100
By Rhino
Order Code:
ZT3525243S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-9x7-80p-rld-lbl-pk100/p/ZT3525243S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino 9 x 7 Exercise Book 80 Page Ruled F8M Light Blue (Pack 100) - VEX554-119-2
Specifications
Specifications for Ex Book 9x7 80P Rld LBL PK100
Size
226x178mm
Product Type
Exercise Books & Paper
Weight
14.5kg
Cover Material
225gsm Manilla
Number of Pages
80
Paper Colour
White
Paper Grammage
75gsm
Cover Colour
Blue
Binding
Stapled
Rulings
Feint Ruled & Margin
Cover Design/Colour
Light Blue
Ruling Colour
Grey & Red
Environment Support
100% Recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome