Ltw Book 6x8 32P NrRld PU PK100

Ltw Book 6x8 32P NrRld PU PK100

Order Code: ZT3524972S

£89.99 Inc VAT (20%)


Description

Rhino 6 x 8 Learn to Write Book 32 Page Purple Narrow-Ruled LTW4B:15R (Pack 100) - SDXB4-4

Specifications for Ltw Book 6x8 32P NrRld PU PK100
  • Product Type
    Exercise Books & Paper
  • Paper Colour
    White
  • Environment Support
    100% Recyclable
  • Cover Colour
    Purple
  • Number of Pages
    32
  • Binding
    Stapled
  • Rulings
    Feint Ruled
  • Size
    165x200mm
  • Ruling Colour
    Grey & Red
  • Cover Material
    225gsm Manilla
  • Weight
    6kg
  • Paper Grammage
    75gsm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome