1. Office Supplies & Packaging/
  2. Filing & Organisation/
  3. Filing/
  4. Subject Dividers/
  5. Numerical Dividers
Coloured Tabs

Coloured Tabs


4 Variants From
£79.99

Inc VAT (20%)

See 4 Product Variants
£79.99

Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist design and inviting matt finish colours, you can add style and colour to your workspace. Cosy Printable Dividers are customisable with exclusive table of content designs available at www.leitz.com/easyprint. Organise and colour code your filing with these premium binder dividers to ensure you stay relaxed and productive all day.

Feature Attributes

Depth:

305.0 mm

Width:

245.0 mm

Type:

Numeric Tab Index

Material:

Polypropylene

Length:

305 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome