1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. OHP Pens
Lumocolor OHP Pens

Lumocolor OHP Pens


Select
See all variants from
£5.99Inc VAT (20%)
Up to 15% off

See all variants from £5.99

Description

Lumocolor guarantees professional and effective presentation on all overhead transparencies. Not just an OHP pen! - can be used on most other glossy surfaces. Available in single colour packs of 10 or wallets of four assorted - red, blue, green and black or wallets of six assorted - red, blue, green, black, orange and brown.

Type and Nib Sizes:
311 Lumocolor Non-permanent Superfine 0.4mm.
312 Lumocolor Non-permanent Broad 1.0-2.5mm.
311 Lumocolor Permanent Broad 1.0-2.5mm.

See full description

Feature Attributes

Retractable:
Non-Retractable
Pen Type:
Non-permanent
Refill Type:
Non-Refillable
Tip Size:
Fine
Line Width:
0.4 mm
Nib Style:
Bullet
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome