2028242 Original Golden Tape 24mm x 66m, Pack of 6

2028242 Original Golden Tape 24mm x 66m, Pack of 6

Order Code: ZT1013680X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Order by 12pm, get it Tomorrow

Description

The sellotape tape looks golden in colour when still on the roll, but is transparent when applied. This extra sticky tape is anti-static and easy to tear, and has an easy starter tab so you don't have to waste valuable time looking for the end of the roll.

Features and Benefits
• Starter tab at the beginning of the tape to save you time when finding the end of the roll
• Strong adhesion and conformability
• Anti-static for an easy and clean applications
• Available in a varierty of sizes and specifications to suit your needs

See full description
Specifications for 2028242 Original Golden Tape 24mm x 66m, Pack of 6
  • Length
    66m
  • Pack Quantity
    6
  • Colour
    Transparent
  • Material
    Polypropylene
    Cellulose
  • Resistance Features
    Anti-Static
  • Width
    24mm
  • MFR Part No.
    SE05145

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome