Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Packaging Tape
By Valuex
Reset
Clear All
Colour
Select
See all variants from
£5.59
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£5.59
Description
Description unavailable
Feature Attributes
Width:
48 mm
Length:
66 m
Type:
Adhesive Tape
Adhesive Type:
Permanent
Type of Tape:
Carton Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome