Inc VAT (20%)
Description unavailable
Pack Quantity:
6
Material:
Polypropylene
Product Type:
Packaging Tape
Length:
66 m
Width:
50 mm
Adhesive Type:
Packaging Tape
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy