1. Office Supplies & Packaging/
  2. Packaging/
  3. Packing Tape & Dispensers/
  4. Packaging Tapes
Professional PP Packing Tape, Tesa 4024

Professional PP Packing Tape, Tesa 4024


Select
Select
See all variants from
£199.99Inc VAT (20%)

See all variants from £199.99

Description unavailable

Feature Attributes

Adhesive Type:
Acrylic
Product Type:
PP Packing Tapes
Supplied:
Assembled
Core Diameter:
76.2 mm
Backing Material:
PP
Tape Width:
50 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome