Document Pouch, With FSC Certification, Pack Of 1000, For C6, Printed With ''Packing List''

Document Pouch, With FSC Certification, Pack Of 1000, For C6, Printed With ''Packing List''

Order Code: ZT2736120S

£139.99 Inc VAT (20%)


Description

Document pouch, with FSC certification, pack of 1000, for C6, printed with ''Packing list''. Supplied = assembled. Format = C6. Length = 175 mm. Width = 140 mm. Imprint = Packing list. Material = recycled polyethylene. Model = self-adhesive. Product type = document pouches. Environmentally friendly - made of at least 60 % recycled packaging. Made of recycled film (post-consumer) , adhesive out of renewable raw materials. Secure protection for your accompanying documents. Self-adhesive. Good adhesion to cardboard, metal, plastic, etc. Self adhesive document pouches. Ideally suited for sending accompanying documentation for shipments, invoices, logistics instructions, etc. Simply insert the dispatch papers at the back, remove the recycling paper from the rear and stick the document pouch onto the package. Pack of 1000. CO 2 savings (compared to document pouches as a standard pack of 1000) : C6: approx. 0.96 kg CO 2 For long documents: approx. 1.3 kg CO 2 C5: approx. 1.65 kg CO 2

See full description
Specifications for Document Pouch, With FSC Certification, Pack Of 1000, For C6, Printed With ''Packing List''
  • Pack Quantity
    1000
  • Product Type
    Document Pouches
  • Material
    Recycled Polyethylene
  • Supplied
    Assembled
  • Width
    140mm
  • Length
    175mm
  • Imprint
    Packing List
  • Format
    C6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome