Kraft Mailing Bag Gusset 580x465x100mm/100mm Lip (Pack of 50) - KMB580

Kraft Mailing Bag Gusset 580x465x100mm/100mm Lip (Pack of 50) - KMB580

Order Code: ZT4175129S

£27.99 Inc VAT (20%)


Description

These Kraft gusset mailing bags are made from 100% recyclable, compostabel and biodegradable paper. Manufactured in the UK. With the expanding gusset they are a great lightweight alternative to cardboard boxes. Twin peel and seal strips allow the consumer to reuse or return the item in the same bag if required.
Plain mailing bag with 100mm gusset
Twin peel and seal strips
100gsm
Size: 580x465x100mm/100mm Lip
Colour: Kraft brown
Pack of 50

See full description
Specifications for Kraft Mailing Bag Gusset 580x465x100mm/100mm Lip (Pack of 50) - KMB580
  • Product Type
    Mailing Bag
  • Colour
    Kraft brown
  • Weight
    100g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome