Sulphite Strung Paper Bags White 10" 1000

Sulphite Strung Paper Bags White 10" 1000

Order Code: ZT2620170S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

JanSan Sulphite Strung Paper Bags White that is suitable for some bakery products and shops where price, rather than top quality printing results, is the most important requirement. These bags are made for use with cold, dry food, which makes them perfect for packaging everything from pastries and cookies to fruit and veg or loose confectionaries.As these counter bags are made from high quality paper, they've got more than enough strength to carry heavy loads without ripping or tearing. Strung with a fine cord, the bags can also be stored on hooks near to your counters for quick and easy access.Product features- Cost-effective paper bags on a string, to allow hanging on hooks- Ideal for groceries, confectionery and hardware shops, market stalls and shop counters- Multi-use, ungusseted, single ply paper bags - strung- White sulphite 33gsm- Environmentally friendly alternative to polythene- These bags are 100% recyclable, compostable, and biodegradable, and are made using recycled raw material that is suitable for food use.Specification:- Dimensions 250(W) x 250(D)mm- Material Paper

See full description
Specifications for Sulphite Strung Paper Bags White 10" 1000
  • Material
    Paper
  • Colour
    White
  • Product Type
    Food Bags & Wraps
  • Size
    25.4 x 25.4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome