Metal Double Hole Pencil Sharpener

Metal Double Hole Pencil Sharpener

Order Code: ZT1049963X

£0.41each Inc VAT (20%)
£2.05 minimum order value
QuantityPriceDiscount
1 - 99£0.410%
100 - 199£0.395%
200 - 499£0.387.5%
500 - 999£0.3612%
1000 +£0.3417%

Minimum order quantity: 5.

Description

Double, 8 and 11mm diameter.

Specifications for Metal Double Hole Pencil Sharpener
  • Number of Holes
    2
  • Material
    Metal
  • Type
    Pencil Sharpener-Hand
  • MFR Part No.
    PS02M
  • Diameter
    8 and 11mm
  • Pack Quantity
    1
Product Reviews -
5 years ago by Lorraine
Always useful. Great price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome