Pencil Sharpener 2-Hole Plastic

Order Code: ZT1049964X

£0.79each Inc VAT (20%)
£3.95 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

8mm and 10mm 2 hole pencil sharpener with integral waste bin.
Top unscrews to allow shavings to be emptied.

Specifications for Pencil Sharpener 2-Hole Plastic
  • Type
    Pencil Sharpener with an integral bin
  • MFR Part No.
    810100
  • Number of Holes
    2
  • Material
    Plastic
  • Diameter
    8 and 10mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome