1. Office Supplies & Packaging/
  2. Filing & Organisation/
  3. Filing/
  4. Plastic Pockets

A4 Turbo Order Folders, Pack of 10


Select
See all variants from
£139.99Inc VAT (20%)

See all variants from £139.99

Description unavailable

Feature Attributes

Material:
Plastic
Depth:
330 mm
Width:
230 mm
Supplied:
Assembled
Product Type:
Order Folders/Suspended Filing Pockets
Height:
3 mm
More attributes