1. Office Supplies & Packaging/
  2. Filing & Organisation/
  3. Filing/
  4. Plastic Pockets
Standard Pockets

Standard Pockets


Select
See all variants from
£5.99Inc VAT (20%)
Up to 14% off

See all variants from £5.99

Description

Heavyweight polypropylene pocket ideal for storing papers in constant use. Lightly embossed to reduce glare. Copysafe material prevents text uplift. Multi-punched with coloured reinforced strip for extra strength.

Feature Attributes

Additional Features:
White Spine
Material Thickness:
85 µm
Colour:
Transparent
Material:
Polypropylene
Finish:
Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome