Mail Bag Self Seal 425X600mm, Pack of 100 Opaque Grey, Pack of 100 PM-04250060-C

Mail Bag Self Seal 425X600mm, Pack of 100 Opaque Grey, Pack of 100 PM-04250060-C

Order Code: ZT1546293S

£49.99 Inc VAT (20%)


Description

These lightweight, economical mail bags have a tough polythene construction, which resists both tears and punctures, helping keep items secure in transit. The bags feature a secure self seal closure, which helps provide tamper evident security. The opaque grey outer provides confidentiality and also features a smooth surface for writing, stamping or labelling. These flexible mail bags measure 425 x 600mm. This pack contains 100 grey bags.
Size: 425 x 600mm
Lightweight polythene mail bags
Opaque grey for confidential mailing
Self seal, tamper evident closure
Write on surface or affix labels and stamps
Supplied in a pack of 100

See full description
Specifications for Mail Bag Self Seal 425X600mm, Pack of 100 Opaque Grey, Pack of 100 PM-04250060-C
  • MFR Part No.
    MA04349
  • Colour
    Opaque Grey
  • Pack Quantity
    100
  • Size
    425 x 600mm
  • Product Type
    Mail Bag
  • Material
    Polythene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome