Prodec 180Cm X 25M Pre-Masked Poly Roll

Prodec 180Cm X 25M Pre-Masked Poly Roll

Order Code: ZT2624657S

Qty of 12 for
£131.88 Inc VAT (20%)
£10.99 each
QuantityPriceDiscount
1 - 239£10.990%
240 +£10.554%

This product must be ordered in multiples of 12

Description

Disposable pre-masked polythene dust sheet for easy, speedy application to

most surfaces; static charge ensures cling. The low tack, UV Resistant

Precision Edge tape guarantees no paint bleed and a professional finish with

sharp paint lines every time. It also provides excellent adhesion level but

leaves no residue. Provide temporary protection as required. Not recommended

for use on delicate surfaces or ornate wallpapers. Masking tape should be

removed within 24 hours and before the paint has fully dried - testing in a discrete area is recommended.

See full description
Specifications for Prodec 180Cm X 25M Pre-Masked Poly Roll
  • Type
    Pre-Masked Poly Roll
  • Material
    Polythene
  • Size
    180cm X 25M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome