Report Files With Front Cover Pocket A4 Assorted (Pack 25) 400055040

Order Code: ZT2121286S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Elba Report Files With Front Cover Pocket A4 Assorted (Pack 25) 400055040 Lightweight, polypropylene files designed for presenting or storing documents. Flat two prong metal mechanism holds papers securely and extra wide pocket at the back makes this report file ideal for when you're on the move.

Specifications for Report Files With Front Cover Pocket A4 Assorted (Pack 25) 400055040
  • Product Type
    Flat Bar Files
  • Size
    A4
  • Colour
    Assorted
  • Capacity
    160 Sheets
  • Material
    Polypropylene
  • Front Cover
    Clear