Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Report Files
VIVIDA Report File A4
By Esselte
Reset
Clear All
Colour
Select
See all variants from
£20.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£20.99
Description unavailable
Feature Attributes
Height:
226 mm
Material:
Polypropylene
Weight:
30 g
Width:
310 mm
Size:
A4
Product Type:
Flat Bar Files
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome