1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Rollerball Pens
Erasable Rollerball Pens
0
1
2
3

Erasable Rollerball Pens


See all variants from
£30.99Inc VAT (20%)
See all variants from £30.99

Description

Erasable pen. The rubber included will erase with ease and will not leave dust or chemical residue. This pen has a 0.7mm or 0.5mm tip and can be refilled with BLSFR7 gel ink pen refills.

Feature Attributes

Tip Size:
Fine
Line Width:
0.6 mm
Pen Type:
Non-permanent
Retractable:
Non-Retractable
Box Quantity:
12
Refill Type:
Refillable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome