Electrician's Wire Cutting Scissors 125mm (5in)

Electrician's Wire Cutting Scissors 125mm (5in)

Order Code: ZT1280557P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.594%

Order by 2pm, get it Tomorrow

Description

A selection of high-quality traditional scissors manufactured from stainless steel with precision ground blades for accurate cutting. All Faithfull scissors feature a centre adjustment screw, allowing the blades to be tightened or taken apart for sharpening. The range includes the most popular scissors for both the professional user and for use around the home.The Faithfull FAISCWC5 Electricians Scissors (5 inch) can be used for cutting thin section wire, small diameter cable, fibre optic cable, insulation, string, cord and thread.

See full description
Specifications for Electrician's Wire Cutting Scissors 125mm (5in)
  • MFR Part No.
    860W
  • Overall Length
    125mm
  • Type
    Electricians
  • Scissor Type
    Electricians

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome