WOW Titanium Office Scissors 205mm

WOW Titanium Office Scissors 205mm


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Premium titanium coated, stainless steel office scissors. With comfortable ergonomic grip in striking dual colour. The durable Titanium coated blades stay sharp much longer than standard blades.

Feature Attributes

Overall Width:
80.0 mm
Overall Height:
17.0 mm
Overall Depth:
205.0 mm
Depth:
205 mm
Width:
80 mm
Product Type:
Office Scissors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome