0-PHT-150 Sharp Shooter XL Hammer Tacker

0-PHT-150 Sharp Shooter XL Hammer Tacker

Order Code: ZT1057598X

£37.99 Inc VAT (20%)


Description

Stanley 0-PHT-150 Heavy-Duty Sharp Shooter Hammer Tacker. Ideal for furniture fabrication and building insulation.Non-slip grip. Will take three staple sizes , 6mm , 8mm , 10mm.

Specifications for 0-PHT-150 Sharp Shooter XL Hammer Tacker
  • Material
    Heavy duty steel. Full-rubber grip.
  • MFR Part No.
    PHT150C
  • Power Source
    Manual
  • Colour
    Yellow
    Black
  • Type
    Hammer Tacker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome