0-TR1-50HL Staple Gun
0
1
2
3

0-TR1-50HL Staple Gun

Order Code: ZT1057599X

£21.99 Inc VAT (20%)


Description

The Stanley 0TR150HL is a heavy-duty Sharp Shooter anti-jam staple gun that takes a range of different sized staples to suit your required job application, with easy push handle feature for ease of stapling.

Equipped with an Aluminum cast housing gives the stapler greater durability and long lasting qualities. The lock down handle makes this stapler easier to store in toolbox etc.

While the easy access staple insertion gives the user faster loading. The Stanley 0TR150HL accepts heavy-duty staples. Sizes: 6mm, 8mm, 10mm, 12, and 14mm.

Features and Benefits
• Heavy-duty Sharp Shooter anti-jam staple gun
• Easy push handle feature for ease of stapling
• Aluminium cast housing gives the stapler greater durability
• Lock down handle makes this stapler easier to store in toolbox
• Easy access staple insertion gives the user faster loading

Typical Applications
• Accepts heavy-duty staples: 6mm to 14mm

See full description
Specifications for 0-TR1-50HL Staple Gun
  • MFR Part No.
    0-TR150HL
  • Material
    Aluminium
  • Power Source
    Manual
  • Type
    Staple Gun
  • Colour
    Silver
  • Model Number
    0TR150HL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome