66 Goliath Stapler 02041

66 Goliath Stapler 02041

Order Code: ZT1189192X

£62.99 Inc VAT (20%)


Description

Designed for high volume stapling, the Rexel Goliath stapler has a strong and sturdy design to handle up to a massive 100 sheets at once when used with Rexel No. 66/14 staples. The stapler has a durable metal chassis and an adjustable throat paper depth of up to 70mm for smart and professional stapling. The powerful handle provides ease of stapling up to 40 sheets with 66/8, 30 to 70 sheets with 66/11 and 50 to 100 sheets with 66/14 staples.

See full description
Specifications for 66 Goliath Stapler 02041
  • Material
    Metal
  • Sheet Capacity
    100
  • Throat Depth
    70mm
  • Type
    Stapler
  • Colour
    Silver
  • MFR Part No.
    02041

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome