Rexel Optima 40 Stapler 40 Sheet Silver/Orange/Black 2102357

Rexel Optima 40 Stapler 40 Sheet Silver/Orange/Black 2102357

Order Code: ZT1260217P

£45.99 Inc VAT (20%)


Description

Rexel Optima 40 Stapler 40 Sheet Silver/Orange/Black 2102357 High performance stapler with low force technology delivering more power for up to 50% less effort: minimum effort with maximum results. Designed to staple up to 40 sheets of paper, it is compatible with Rexel Optima 26/6 staples. Features flat clinch stapling to reduce the size of paper stacks saving space in your files and binders. Compact design and soft feel grip ideal for hand held use. Jam free performance guaranteed with compatible staples.

See full description
Specifications for Rexel Optima 40 Stapler 40 Sheet Silver/Orange/Black 2102357
  • Type
    Manual Staplers
  • Colour
    Silver/Black/Orange
  • MFR Part No.
    28578AC
  • Throat Depth
    7cm
  • Weight
    600g
  • Material
    Metal
  • Capacity
    40 Sheets
  • Form
    Full Strip Stapler
  • Suitable For
    24/6, 26/6 Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome