71/4mm Staples (Box-20000)

71/4mm Staples (Box-20000)

Order Code: ZT1025916X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 +£6.1512%


Description

The Type 71/4mm Galvanised Staples, Box of 20,000, are premium-quality fine wire staples, ideal for professional upholstery and re-upholstery tasks. Designed for Tacwise air staplers, they feature a rust-resistant galvanised coating for durability and strong holding power. Suitable for various materials, including furniture, fabrics, blinds and insulation, these staples offer consistent performance and compatibility with a wide range of tools.

Features and Benefits
• Premium fine wire staples designed for professional upholstery applications
• Galvanised coating provides a rust-resistant, durable finish
• Strong holding capabilities ensure reliable fastening across materials
• Suitable for furniture, fabrics, blinds, insulation and more
• Box includes 20,000 staples for high-volume tasks
• 9mm staple width and 4mm leg length for versatile applications

Notes
• Compatible with Tacwise A7116V, A7116LN, A7116P air staplers and others using 71/4mm staples

See full description
Specifications for 71/4mm Staples (Box-20000)
  • Type
    Heavy Duty
  • Staple Size
    4mm
  • Suitable For
    Upholstery
  • MFR Part No.
    365
Product Reviews -
2 years ago by Joanne
Good staples, these are what we normally use and I found Zoro to be the best price on this occasion.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome