Post-it Heart Shaped Block Pad 70x70mm 225 Sheets Pink 2007H

Post-it Heart Shaped Block Pad 70x70mm 225 Sheets Pink 2007H

Order Code: ZT1259631P

£6.99 Inc VAT (20%)


Description

Post-it Heart Shaped Block Pad 70x70mm 225 Sheets Pink 2007H Post-itÆ Cubes are ideal if you've got a lot to say. Get a whole stack of notes and you'll never be lost for words.

Specifications for Post-it Heart Shaped Block Pad 70x70mm 225 Sheets Pink 2007H
  • MFR Part No.
    32715TT
  • Colour
    Pink
  • Type
    Repositional Notes
  • Width
    228mm
  • Height
    160mm
  • Paper Colour
    Assorted Pinks
  • Size
    Small
  • Dimensions
    70 x 70mm
  • Pad Form
    Shaped Pad
  • Number of Sheets
    225
  • Rulings
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome