PE Machine Stretch Film, Pack of 4


£2,299.99 Inc VAT (20%)

See 4 Product Variants
£2,299.99

Description


Description unavailable

Feature Attributes

Product Type:
Machine Stretch Films
Supplied:
Assembled
Material:
Polyethylene Film
Width:
500 mm
Length:
1370 m
Core Diameter:
76 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome