Drywipe Pen Bullet Tip - Assorted (Tub 36)
0
1

Drywipe Pen Bullet Tip - Assorted (Tub 36)

Order Code: ZT1049614X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 +£15.638%

Order by 3pm, get it Tomorrow

Description

High quality pen size whiteboard markers with bullet tips. Vivid colours and excellent erasability. Suitable for either personal or classroom work. Long lasting with a 'write out' length of 200m. Supplied in a convenient tub which is ideal for clasrooms. Available in black or assorted red, green and blue.

Specifications for Drywipe Pen Bullet Tip - Assorted (Tub 36)
  • Tip Size
    Medium
  • Ink Colour
    Assorted
  • MFR Part No.
    EDU031
  • Line Width
    2mm
  • Pen Type
    Non-permanent
  • Type
    Whiteboard Marker
  • Attachment Type
    Clip
  • Nib Style
    Bullet
  • Features
    No
  • Ink Type
    Non-Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome