Velleda Whiteboard Marker Liquid Ink Pocket Assorted PK4

Velleda Whiteboard Marker Liquid Ink Pocket Assorted PK4

Order Code: ZT1255829P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Bic Velleda Pocket Liquid Ink Whiteboard Marker Bullet Tip 2.2mm Line Assorted Colours (Pack 4) BIC Velleda is a dry-wipe board Marker with Liquid Ink Technology and a visible gauge so you can see when you need to invest in a replacement before it runs out. Its large bullet tip gives greater coverage and a line width of 2.2mm. This whiteboard Marker comes with a translucent barrel so you can quickly see how much ink is left.

Specifications for Velleda Whiteboard Marker Liquid Ink Pocket Assorted PK4
  • Ink Colour
    Black, Blue, Green, Red
  • Line Width
    2.2mm
    2.2mm Line
  • MFR Part No.
    68541BC
  • Pen Type
    Drywipe Markers
  • Application
    Drywipe Boards & Flipcharts
  • Product Type
    Drywipe Markers
  • Colour
    Assorted
  • Tip Shape
    Bullet Tip
  • Applications
    Drywipe Boards & Flipcharts
  • Tip Style
    Bullet Tip
  • Ink Type
    Liquid Ink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome