Inc VAT (20%)
Description unavailable
Frame Colour:
Aluminium Silver
Finish:
Coated
Supplied:
Partially Assembled
Depth:
90 mm
Base Material:
Rectangular Steel Pipe
Writing Board Material:
Sheet Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy