2020 Burgundy A4 Desk Diary Week-to-view

2020 Burgundy A4 Desk Diary Week-to-view

Order Code: ZT1262820X

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.436%
20 +£2.2812%

Currently unavailable

Description

Get organised with a range of diaries from Q-Connect.



Features and Benefits:

-Includes current and forward year planners
-Ribbon page marker for easy date access
-Includes telephone and address pages
-Includes UK and ROI bank holidays and notable dates
-Includes mileage chart, world times and maps of London and UK

See full description
Specifications for 2020 Burgundy A4 Desk Diary Week-to-view
  • Height
    297mm
  • Format
    Hard Cover
  • MFR Part No.
    KFA43BG20
  • Colour
    Burgundy
  • Material
    Card
    Paper
  • Calender Year
    2020
  • Width
    210mm
  • Recyclable/Non-recyclable
    Recyclable
  • Type
    Desk Diary

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome