1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Gel Ink Pens
Gel Ink Ball Pens

Gel Ink Ball Pens


Select
See all variants from
£3.69Inc VAT (20%)

See all variants from £3.69

Description

Stylish smooth writing gel rollerball pen. Rubber grip for extra comfort and control. 0.5mm line width. Available in black, blue and red. Pack of 10.

Feature Attributes

Pack Size:
10
Line Width:
0.5 mm
Tip Size:
Fine
Pen Type:
Permanent
Type:
Rollerball Pen
Retractable:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome