1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Highlighter Pens
Fluorescent Highlighters
0
1
2
3
4
5
6
7
8

Fluorescent Highlighters


9 Variants From
£3.99

Inc VAT (20%)

See 9 Product Variants
£3.99

Description

The STABILO BOSS ORIGINAL has super fluorescence ink, is an eye-catcher and fits neatly in every pencil case. Its long life makes it the number one choice and stands for German quality you can trust.
Don't worry if you forget to replace the cap - you are able to leave it off for up to 4 hours and the highlighter will regenerate once the cap is replaced.

Features and Benefits
• Anti-Dry Out Technology allows an incredibly long 4 hour cap off time
• The wedged tip draws broad lines, highlights and underlines important parts of your documents with 2mm and 5mm line widths

Notes
• Available in multiple pack sizes and colours

See full description

Feature Attributes

Tip Size:

Broad

Retractable:

Non-Retractable

Line Width:

2-5 mm

Pen Type:

Non Permanent

Type:

Highlighters

Series:

Boss

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome