A4 Premium Laminator
0
1

A4 Premium Laminator

Order Code: ZT1188904XCopy

£18.99 Inc VAT (20%)

Currently unavailable

Description

Simply turn on and wait for the green light to start laminating. Ready to use within 2 minutes of turning on and laminates documents, photos or ID in under 65 seconds. Capable of hot or cold Laminating.

A3
Accepts A3 and A4, 150 Micron (2x75) and up to 250 Micron (2x125) laminating pouches. Can also take A5 Pouches if needed.

A4
Accepts A4, 150 Micron (2x75) and up to 250 Micron (2x125) laminating pouches. Laminating width of 23cm (A4 Paper) can also take A5 Pouches if needed.

See full description
Specifications for A4 Premium Laminator
  • Weight
    1.1kg
  • Includes
    Laminator
    Manual
  • Colour
    White
  • Type
    Laminator
  • Micron
    150µm
  • Additional Features
    Dual Roller Technology
  • MFR Part No.
    LMA4PREM
  • Size
    A4
  • Warm Up Time
    2min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome