1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Whiteboard Markers
Velleda Fine Tip Whiteboard Markers
0
1
2
3
4

Velleda Fine Tip Whiteboard Markers


Select
See all variants from
£7.99Inc VAT (20%)

See all variants from £7.99

Description

These Bic Velleda Whiteboard Markers provide premium writing and sketching performance with your dry-wipe whiteboard. The alcohol-based ink glides on smoothly and erases just as easily, and is low odour. The markers feature a strong acrylic tip that won't bend or retract into the barrel, even with heavy use. The fine bullet tip delivers a 1.4mm line width, perfect for small text and detailed whiteboard work. This assorted pack of 8 contains black, light blue, dark blue, red, green, purple, brown and orange.

Feature Attributes

Pen Type:
Non Permanant
Line Width:
1.4 mm
Tip Size:
Fine
Refill Type:
Non-Refillable
Series:
Velleda
Cap Off Time:
3 weeks
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome