EHD50 50MM Heavy Duty Pistol Grip Tape Dispenser

EHD50 50MM Heavy Duty Pistol Grip Tape Dispenser

Order Code: ZT1056875X

£17.99 Inc VAT (20%)


Description

Heavy duty 50mm all metal pistol grip tape dispenser. Offers a number of features including ergonomic design to reduce operator fatigue. Lightweight cast metal frame for extra durability and extended life. Blade protection cap for increased work place safety. Suction strip for continuous taping. Takes 50mm width rolls of tape up to 132m in length.

Specifications for EHD50 50MM Heavy Duty Pistol Grip Tape Dispenser
  • Colour
    Grey
    Yellow
  • MFR Part No.
    EHD50
  • Type
    Handheld
  • For Tape Width
    50mm
  • Dispenser Capacity
    50x132mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome