Heavy Duty Cable Tackers

Heavy Duty Cable Tackers


£72.99 Inc VAT (20%)
Up to 11% off

See all variants from £72.99

Description

R28 and R36 cable staple guns, specially designed for low voltage cables up to
4.5mm (R28) and 6mm (R36) in diameter. 40% easier to operate thanks to a patented easy to squeeze trigger with 3-step force adjuster. All-steel casing and wear parts inside.

Compatible staples:
R28: 9 - 11mm
R36: 10 - 14mm

See full description

Feature Attributes

Power Source:
Manual
Material:
Steel
Colour:
Silver
Type:
Staple Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome