1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Cutting, Tapping, and Grinding Fluids
Liquid Pro HR Cut Gloves

Liquid Pro HR Cut Gloves


Select
See all variants from
£35.99

Inc VAT (20%)


See all variants from £35.99

Description

The Liquid Pro Cut Glove offers maximum liquid protection and a high level of cut resistance. The smooth latex is fully coated before a second latex foam palm dip is applied, this process ensures maximum grip. The Cut Level D/ANSI A4 liner provides excellent protection against high cut risks.

• Level D cut resistance
• Seamless 13 gauge liner
• Liquid Pro offers maximum liquid protection
• Dual latex coating
• Prevents grease, oil and water penetration
• Excellent for jobs requiring high dexterity
• Double dipping for maximum liquid repellency
• ANSI cut level A4
• CE certified

See full description

Feature Attributes

Colour:

Blue

Pack Quantity:

12

Product Type:

Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome