1310 Banded Ear Plugs (BOX-10 Pr)
0
1

1310 Banded Ear Plugs (BOX-10 Pr)

Order Code: ZT1177914X

£36.99each Inc VAT (20%)
£184.95 minimum order value
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%

Minimum order quantity: 5.
Currently unavailable

Description

3M™ 1310
Durable plastic headband equipped with soft, flexing pads adjusting to jaw and head movements. Can be worn under the chin or behind the head. Conforms to EN352-2: 2002.
SNR = 26dB

Specifications for 1310 Banded Ear Plugs (BOX-10 Pr)
  • Plug Shape
    Ball
  • Ear Plug Type
    Reusable Ear Plugs
  • Cord/Band Style
    Banded
  • Detectability
    Not Detectable
  • MFR Part No.
    7000034667
  • Plug Material
    Foam
  • Standards Met
    CE Certified
    BS EN 352-2:2002
    European Community Directive 89/686/EEC
    BS EN 352-2:1993
  • Single Number Rating (SNR)
    26dB
  • Plug Colour
    Orange
  • Pack Quantity
    10 Pairs
  • Product Type
    Banded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome